PORTWEST AP01 COLD 13 LATEX AQUA GLOVES 2132X BLUE/BLACK XL
Glove
See technical informationSee documentsReferences
Portwest:AP01B8RXL
Rubix:303A7816
EAN:5036108277964



Documents
Product details : PORTWEST AP01 COLD 13 LATEX AQUA GLOVES 2132X BLUE/BLACK XL
Designed with a dual latex coating for superior grip and protection against liquids and water penetration. The insulated liner protects from cold ensuring hands are kept warm. Ergonomically designed to optimise comfort, enhance dexterity and provide high level of resistant to abrasion and tearing.
Strengths
•CE Certified
Cold Insulation
Superb Abrasion and Tear Resistance
Fully Coated for Maximum Liquid Protection
Latex Foam Coating for Excellent Grip in Wet and Dry Conditions
Ergonomic Design to Reduce Hand Fatigue
13 Gauge Liner for a Perfect fit
Retail Tag Which Aids Presentation for Retail Sales
Cold Insulation
Superb Abrasion and Tear Resistance
Fully Coated for Maximum Liquid Protection
Latex Foam Coating for Excellent Grip in Wet and Dry Conditions
Ergonomic Design to Reduce Hand Fatigue
13 Gauge Liner for a Perfect fit
Retail Tag Which Aids Presentation for Retail Sales
Technical specifications
Attributes
| Size | xl |
|---|---|
| Cold protection (EN 511) | x3x |
| Main material | latex |
| Packaging | 12 pack;216 carton |
| Length | 65 mm |
| Coating of the gloves | latex |
| Colour | black |
| Material | brushed acrylic;latex |
Show UNSPSC/ECL@SS
£ 5.25 excl. VAT
/ Each
£ 6.30 incl. VAT
- Usually arrives within 14 working days