PORTWEST AP80 GRIP13 LATEX FOAM AQUA GLOVES 4131X BLUE L
PORTWEST AP80B4 LIQUID PRO GLOVE BLUBLU
See technical informationReferences
Portwest:AP80B4RL
Rubix:2589104
EAN:5036108271856

Product details : PORTWEST AP80 GRIP13 LATEX FOAM AQUA GLOVES 4131X BLUE L
Featuring the latest innovation in double coating technology, the Liquid Pro offers maximum liquid protection. The smooth latex is fully coated before a second latex foam palm dip is applied, this process ensures maximum and superior grip is achieved. An elasticated wrist provides for a secure fit.
Technical specifications
Attributes
| Size | 9 |
|---|---|
| Main material | nylon |
| Lining | polyester |
| Length | 250 mm |
| Coating of the gloves | latex |
| Colour | black |
| Material | nylon |
Show UNSPSC/ECL@SS
£ 2.69 excl. VAT
/ Each
£ 3.23 incl. VAT
- In stock: Next day delivery