GISS 847080 G-ICE THERMAL PROTECTION GLOVES 3231X 02X BLACK SIZE 11
G-ice handling gloves
See technical informationSee documentsReferences
GISS:847080
Rubix:200A3705
EAN:3660338087028



Documents
Product details : GISS 847080 G-ICE THERMAL PROTECTION GLOVES 3231X 02X BLACK SIZE 11
Knitted nylon gloves, 3/4 coated palm and back in condensed latex.
Acrylic, duffel interior lining.
Elastic cuffs.
APPLICATIONS.
Building, materials handling and cold room use.
Handling of slippery, damp objects.
Machinery drivers.
STRONG POINTS.
Comfortable and flexible gloves, resistant to abrasion, very pleasant to wear in cold weather.
Protection for the hands in damp environments.
Acrylic, duffel interior lining.
Elastic cuffs.
APPLICATIONS.
Building, materials handling and cold room use.
Handling of slippery, damp objects.
Machinery drivers.
STRONG POINTS.
Comfortable and flexible gloves, resistant to abrasion, very pleasant to wear in cold weather.
Protection for the hands in damp environments.
Strengths
Very good grip, thermal protection, breathable thanks to ¾ coating and waterproof on the coated part.
Applications
• Building, materials handling and cold room use
• Handling of slippery, damp objects
• Machinery drivers
• Handling of slippery, damp objects
• Machinery drivers
Technical specifications
Attributes
| Size | 11 |
|---|---|
| Cold protection (EN 511) | 02x |
| Main material | nylon |
| Food contact | no |
| Lining | acrylic |
| Coating of the gloves | latex |
| Material | nylon |
Show UNSPSC/ECL@SS
£ 10.92 excl. VAT
/ Each
£ 13.10 incl. VAT
- In stock: Next day delivery
