References
Tegera:682A-9
Rubix:254A4499
Manufacturer :682A-9
EAN:7340118316512

Documents
Product details : TEGERA 682A SYNTHETIC GLOVE 9 L
A comfortable winter lined glove, versatile and suitable for most people. Palm and knuckle dipped in latex that makes it water-repellent. The sandy surface provides good grip in cold and wet environments. Withstands contact heat up to 250°C/482°F. With high visibility that suits the glove's areas of use.
Winter-lined glove with good grip that can withstand contact heat up to 250°C/482°F.
Strengths
Withstands contact heat up to 250°C,High visibility colour,Water repellent palm and knuckle
Applications
Assembly,Building and construction,Carpentry,Construction,Concrete work
Technical specifications
Attributes
| Size | 9 |
|---|---|
| Cold protection (EN 511) | 02x |
| Main material | latex |
| Coating of the gloves | latex |
| Colour | orange |
Show UNSPSC/ECL@SS
£ 6.61 excl. VAT
/ Each
£ 7.93 incl. VAT
- Usually arrives within 14 working days
