Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,596)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,519)
Tools & Metrology
(26,450)
Protection, Safety & Hygiene
(57,436)
Equipment
(10,385)
Fasteners, Adhesives & Tapes
(19,089)
Maintenance & Repairs
(5,071)
Welding
(961)
New Products
Personal protective equipment
(47,816)
Hygiene
(1,329)
Environment and safety
(8,291)
See Protection, Safety & Hygiene
Head protection
(246)
Face and eye protection
(705)
Hearing protection
(267)
Respiratory protection
(489)
Hand protection
(3,815)
Body protection
(35,856)
Fall protection
(262)
Foot protection
(5,446)
Disposable clothing / Disposables
(730)
High visibility clothing
(8,442)
See Personal protective equipment
< Back
Rubix Categories
Protection, Safety & Hygiene
Personal protective equipment
Hand protection
Thermal gloves
Cold resistant gloves
TEGERA 9113 SYNTHETIC LEATHER GLOVE 9 L
TEGERA 9113 SYNTHETIC LEATHER GLOVE 9 L
Synthetic leather glove TEGERA 9113
References
tegera:
9113-9
rubix:
386A2172
ean:
7392626070295
Technical specifications
Size
9
Coating
Without
Cold protection (EN 511)
22X
See all Specifications
Technical sheet / Technical file
Product details
Technical specifications
Product details : TEGERA 9113 SYNTHETIC LEATHER GLOVE 9 L
TEGERA® 9113, Synthetic leather glove, winter-lined, 0,7 mm Microthan®+, diamond grip pattern, polyester, fleece, Thinsulate™ 100g, Cat. II, chrome free, waterproof, for allround work
Technical specifications
Attributes
Size
9
Coating
Without
Cold protection (EN 511)
22X
Main material
Polyester
Food contact
No
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
30.73
excl. VAT
/
Each
£
36.88
incl. VAT
Usually arrives within 14 working days
Select variants (6)
Add to cart
Check our products from related categories
TEGERA 235 LEATHER GLOVE 9 L
TEGERA 191 LEATHER GLOVE 12 3XL
PORTWEST AP80B4RL LIQUID PRO GLOVE BLUBLU SIZE L
TEGERA 9112 SYNTHETIC LEATHER GLOVE PRO MICROTHAN 7 S
TEGERA 288 LEATHER GLOVE 9 L
TEGERA 295 LEATHER GLOVE 7 S
TRAFFIGLOV TG105 THERMAL LINER RED SIZE9
TEGERA 9126 SYNTHETIC LEATHER GLOVE 9 L
POLYCO PETH POLYFLEX ECO THERM LATEX GLOVES 2331X ORG/BLK SIZE 8 PK1
GISS 854183 G-GRIP BLUE WINTER LATEX COATED HANDLING GLOVE SIZE 9
TEGERA 9190 SYNTHETIC LEATHER GLOVE PRO MICROTHAN 10 XL
POLYCO FM2 LEATHER INSULATED GLOVES 2222X BLK/GREY SIZE 8
GISS 854182 G-GRIP BLUE WINTER LATEX COATED HANDLING GLOVE SIZE 8
TEGERA 683A SYNTHETIC GLOVE 11 2XL
PORTWEST A140ORBXXL THERMAL GRIP GLOVE ORANGE/BLACK SIZE XXL