PORTWEST AP02 COLD 10 NITRILE SANDY RPLNT GLOVES 4242D ORANGE/BLACK M
Glove
See technical informationSee documentsReferences
Portwest:AP02O8RM
Rubix:233A1477
EAN:5036108278046

Documents
Product details : PORTWEST AP02 COLD 10 NITRILE SANDY RPLNT GLOVES 4242D ORANGE/BLACK M
Using innovative technology this glove repels water and heavy oils. Liquid placed on this glove rolls off, protecting the underlying surface. The twin liner traps heat and allows breathability. Sandy palm finish gives improved grip.
Strengths
•Water repellent nano coating for light splash applications
Twin liner traps in heat through increased insulation
Sandy finish for exceptional grip in water, grease or oil
Tough 10 gauge liner
Low linting construction for minimal contamination
Breathable seamless liner
OEKO-TEX® STANDARD 100 approved
CE certified
Retail tag which aids presentation for retail sales
Twin liner traps in heat through increased insulation
Sandy finish for exceptional grip in water, grease or oil
Tough 10 gauge liner
Low linting construction for minimal contamination
Breathable seamless liner
OEKO-TEX® STANDARD 100 approved
CE certified
Retail tag which aids presentation for retail sales
Technical specifications
Attributes
| Size | m |
|---|---|
| Cold protection (EN 511) | 2 |
| Main material | polyester |
| Packaging | 12 pack |
| Length | 45 mm |
| Colour | orange |
| Material | polyester;elastic;acrylic |
Show UNSPSC/ECL@SS
£ 5.36 excl. VAT
/ Each
£ 6.43 incl. VAT
- Usually arrives within 14 working days