GISS 840021 G-DRIVER PLUS SUPERIOR FULL GRAIN LEATHER CREAM SIZE 11
Gloves g-driver plus (superior full grain leather)
See technical informationSee documentsReferences
GISS:840021
Rubix:200A3577
Manufacturer :840021
EAN:3660338055843


Technical specifications
| Size | 11 |
|---|---|
| Coating of the gloves | without |
| Abrasion resistance level | 3 |
Documents
Product details : GISS 840021 G-DRIVER PLUS SUPERIOR FULL GRAIN LEATHER CREAM SIZE 11
Gloves, superior quality, full-grain leather, elastic tightening on wrist.
.
Pack of 12 pairs / Box of 120 pairs. .
APPLICATIONS .
Warehousemen, machinery drivers, wooden, cardboard and plastic box handling. Building and transport work. Standard: EN388
Pack of 12 pairs / Box of 120 pairs. .
APPLICATIONS .
Warehousemen, machinery drivers, wooden, cardboard and plastic box handling. Building and transport work. Standard: EN388
Strengths
Very good dexterity superior quality
Technical specifications
Attributes
| Size | 11 |
|---|---|
| Coating of the gloves | without |
| Abrasion resistance level | 3 |
| Main material | leather |
| ESD | no |
| Usage environment | dry |
| Material | superior full grain leather |
Show UNSPSC/ECL@SS
£ 6.90 excl. VAT
/ Each
£ 8.28 incl. VAT
- Usually arrives within 14 working days