Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Personal protective equipment
(47,822)
Hygiene
(1,329)
Environment and safety
(8,292)
See Protection, Safety & Hygiene
Head protection
(246)
Face and eye protection
(705)
Hearing protection
(267)
Respiratory protection
(489)
Hand protection
(3,815)
Body protection
(35,856)
Fall protection
(262)
Foot protection
(5,446)
Disposable clothing / Disposables
(736)
High visibility clothing
(8,442)
See Personal protective equipment
< Back
Rubix Categories
Protection, Safety & Hygiene
Personal protective equipment
Hand protection
General handling gloves
General handling glove
TEGERA 6751 LEATHER GLOVE 12 3XL
TEGERA 6751 LEATHER GLOVE 12 3XL
Leather glove TEGERA 6751
References
tegera:
6751-12
rubix:
386A1223
ean:
7392626036475
Technical specifications
Size
12
Coating
Without
Abrasion resistance level
3
See all Specifications
Technical sheet / Technical file
Product details
Technical specifications
Product details : TEGERA 6751 LEATHER GLOVE 12 3XL
TEGERA® 6751, Leather glove, unlined, 0,7-0,8 mm full grain goatskin, cotton, Cat. II, reinforced index finger, reinforced fingers and thumb, for assembly work
Technical specifications
Attributes
Size
12
Coating
Without
Abrasion resistance level
3
Main material
Leather
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
8.62
excl. VAT
/
Each
£
10.34
incl. VAT
Usually arrives within 14 working days
Select variants (6)
Add to cart
Check our products from related categories
Portwest A310R8RS Flexo Grip Glove RedBk SIZE S
TRAFFIGLOV TG1220 NYLON PU 3 DIGIT RED 3X21A GLOVES 11/2XL
POLYCO 80-MAT MATRIX DG PVC DOT PALM GLOVES 214XX GREY SIZE 9 PK1
ANSELL 11-917 HYFLEX 4121A NITRILE 3/4 COATED GLOVES BLU/WHT SIZE 9
TEGERA 325 SYNTHETIC LEATHER GLOVE 5 2XS
ANSELL 48-705 EDGE 4X43C PU PALM COATED GLOVES BLK/GRY SIZE 9
PORTWEST A250BLUM TERGSUS GLOVE BLUE SIZE M
TEGERA 778 SYNTHETIC GLOVE 6 XS
ANSELL 48-705 EDGE 4X43C PU PALM COATED GLOVES BLK/GRY SIZE 10
POLYCO MRP MATRIX PU PALM COATED GLOVES 3131X RED/BLK SIZE XL PK1
SKYTEC SKY901 TRIGATA CUT B PROTECTION GLOVES BLUE 7/S
TEGERA 790 TEXTILE GLOVE 9 L
TEGERA 8128 TEXTILE GLOVE 9 L
TRAFFIGLOV TG1220 NYLON PU 3 DIGIT RED 3X21A GLOVES 9/L
TEGERA 106 LEATHER GLOVE 11 2XL