Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,596)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,519)
Tools & Metrology
(26,450)
Protection, Safety & Hygiene
(57,436)
Equipment
(10,385)
Fasteners, Adhesives & Tapes
(19,089)
Maintenance & Repairs
(5,071)
Welding
(961)
New Products
Personal protective equipment
(47,816)
Hygiene
(1,329)
Environment and safety
(8,291)
See Protection, Safety & Hygiene
Head protection
(246)
Face and eye protection
(705)
Hearing protection
(267)
Respiratory protection
(489)
Hand protection
(3,815)
Body protection
(35,856)
Fall protection
(262)
Foot protection
(5,446)
Disposable clothing / Disposables
(730)
High visibility clothing
(8,442)
See Personal protective equipment
< Back
Rubix Categories
Protection, Safety & Hygiene
Personal protective equipment
Hand protection
General handling gloves
General handling glove
TEGERA 290 LEATHER GLOVE 12 3XL
TEGERA 290 LEATHER GLOVE 12 3XL
Leather glove TEGERA 290
References
tegera:
290-12
rubix:
386A0687
ean:
7392626060401
Technical specifications
Size
12
Coating
Leather
Abrasion resistance level
3
See all Specifications
Technical sheet / Technical file
Product details
Technical specifications
Product details : TEGERA 290 LEATHER GLOVE 12 3XL
TEGERA® 290, Leather glove, half-lined, 0,8-0,9 mm full grain goatskin of top quality, polyester, polypropylene, bamboo, fleece, Cat. II, high-viz colour, wind and waterproof back, water repellent leather, for allround work
Technical specifications
Attributes
Size
12
Coating
Leather
Abrasion resistance level
3
Main material
Leather
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
16.60
excl. VAT
/
Each
£
19.92
incl. VAT
Usually arrives within 14 working days
Select variants (4)
Add to cart
Check our products from related categories
GISS 840019 G-DRIVER PLUS SUPERIOR FULL GRAIN LEATHER CREAM SIZE 9
SHOWA 541 DYNEEMA GRIP CUT B PROTECTION GLOVES GREY 6/S
GISS 863293 G-NBR ONE 3/4 DIPPED NITRILE KNITWRIST GLOVE 4112X SIZE 11
TEGERA 8804 SYNTHETIC GLOVE INFINITY 11 2XL
Portwest A310R8RXL Flexo Grip Glove RedBk SIZE XL
ANSELL 11-800 HYFLEX 3131A ZONZ NITRILE GLOVES WHT/GRY SIZE 9
UVEX 60027 ATHLETIC LITE 4132X BLUE/ANTHRACITE GLOVES 8/M
POLYCO 45-MAT TOUCH 1 PU GLOVES TS/F'TIPS 3131X BLK/WHT SIZE 8 PK1
TEGERA 671 LEATHER GLOVE 7 S
SKYTEC SKG00002DL OREGON MTP NITRILE GLOVES BLUE 11/XXL
ANSELL 48-919 EDGE 4121A NITRILE D'DIPPED GLOVES GRY/BLK/D'RED SIZE 8
PORTWEST AP12 - SG GREY/BLACK GRIP15 NITRILE GLOVE (PK12) XL
TEGERA 360 LEATHER GLOVE 10 XL
TEGERA 9200 SYNTHETIC LEATHER GLOVE PRO MACROTHAN 11 2XL
TEGERA 14 LEATHER GLOVE 10 XL