Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Personal protective equipment
(47,822)
Hygiene
(1,329)
Environment and safety
(8,292)
See Protection, Safety & Hygiene
Head protection
(246)
Face and eye protection
(705)
Hearing protection
(267)
Respiratory protection
(489)
Hand protection
(3,815)
Body protection
(35,856)
Fall protection
(262)
Foot protection
(5,446)
Disposable clothing / Disposables
(736)
High visibility clothing
(8,442)
See Personal protective equipment
< Back
Rubix Categories
Protection, Safety & Hygiene
Personal protective equipment
Disposable clothing / Disposables
Disposable gloves
Disposable use gloves
GISS 844941 DISPOSABLE G-LATEX POWDERED GLOVES WHT S9 PACK OF 100
GISS 844941 DISPOSABLE G-LATEX POWDERED GLOVES WHT S9 PACK OF 100
Gloves g-latex (powdered)
References
giss:
844941
rubix:
200A3729
ean:
3660338074059
Technical specifications
Size
9
Main material
Latex
Length
240
mm
See all Specifications
Technical sheet / Technical file
Conformity certificate
Product details
Technical specifications
Product details : GISS 844941 DISPOSABLE G-LATEX POWDERED GLOVES WHT S9 PACK OF 100
Ambidextrous gloves made of powdered latex short-term use. AQL 1,5. .
Box of 100 gloves/ Carton of 10 boxes. .
APPLICATIONS .
Food distribution, agro-food industries, collective catering, maintenance operations. Approved for medical use. .
STRONG POINTS .
Minimal allergic risk. Standard: EN374 and EN374-2
Strengths
Superior quality latex gloves
Technical specifications
Attributes
Size
9
Main material
Latex
Length
240
mm
Powdered
Yes
Material
Latex
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
18.20
excl. VAT
/
Each
£
21.84
incl. VAT
Usually arrives within 14 working days
Select variants (2)
Add to cart
Check our products from related categories
GISS 886526 VINYL NITRILE BLUE EXAMINATION GLOVE SIZE M BOX OF 100
ANSELL 92-134 MICROFLEX NITRILE POWDERFREE GLOVES BLUE SIZE 9 PK100
ANSELL 69-318 TOUCHNTUFF POWDERFREE DISP GLOVES NTRL SIZE 9.5-10 PK100
ANSELL 93-360 MICROFLEX 3LYR NITRILE NEO GLOVES TEAL SIZE 8.5-9 L PK50
GISS 895060 G-NITRILE PF DISPOSABLE GLOVES BLUE LARGE/9 PK100
ANSELL 93-833 MICROFLEX ERGONOMIC P/RF GLOVES L'BLUE SIZE 7.5-8 PK250
TRAFFIGLOV TD01 CN BIODEGRADABLE NITRILE DISPOSABLE GLOVE L BOX100
ANSELL 93-163 TOUCHNTUFF P/FR TEX FTIP GLOVES L'BLUE SIZE 10.5-11 PK50
TEGERA 8190A CHEMICAL PROTECTION GLOVE 7 S
TEGERA 84301 DISPOSABLE GLOVE 8 M BX200
ANSELL 92-200 SINGLE USE NITRILE GLOVES L/BLUE SZ6.5-7 PK100
ANSELL 93-283 MICROFLEX POWDERFREE NITRILE GLOVES BLUE SIZE 7.5-8 BX50
AURELIA 96896 ROBUST 9.0 BLUE POWDER FREE NITRILE GLOVE SML BOX OF 100
POLYCO GL201 FINITE NITRILE P'FREE DISPOSABLE GLOVES ORG SIZE S BX100
POLYCO PER POLYFLEX ECO AIR PU COATED GLOVES 3131X BLK SIZE 7 PK1