ANSELL TOUCHNTUFF 69-318 DISPOSABLE LATEX GLOVES XL 9.5-10 PK100
TouchNTuff 69318
See technical informationReferences
Ansell:69-318 9.5-10 XL
Rubix:119A8112
Manufacturer :69318100
EAN:10076490456556

Product details : ANSELL TOUCHNTUFF 69-318 DISPOSABLE LATEX GLOVES XL 9.5-10 PK100
TouchNTuff® 69-318 is a lightweight latex glove that offers textured fingers and superior tactile sensitivity for easy handling of small objects and delicate instruments.
Designed for comfort, tactility and gripping delicate instruments.
Strengths
- Soft, elastic latex material provides exceptional comfort
- Thin, lightweight design for enhanced tactile sensitivity
- Textured fingers enable easier handling of small objects and delicate tools
- Complies with FDA food handling requirements
- Also available in vend pack (except EMEA)
Applications
Life Sciences|Food Processing|Chemical
Technical specifications
Attributes
| Logistic Weight | 8 g |
|---|---|
| Size | 10 |
| Length | 240 mm |
| Colour | natural |
| Main material | latex |
| Food contact | yes |
| Packaging | 100 gloves per dispenser; 10 dispensers per case (1000 gloves per case) |
| Thickness | 0.12 mm |
| Material | natural rubber latex |
| Powdered | no |
| Category | 3 |
Show UNSPSC/ECL@SS
£ 10.05 excl. VAT
/ Each
£ 12.06 incl. VAT
- Usually arrives within 14 working days