Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Personal protective equipment
(47,822)
Hygiene
(1,329)
Environment and safety
(8,292)
See Protection, Safety & Hygiene
Head protection
(246)
Face and eye protection
(705)
Hearing protection
(267)
Respiratory protection
(489)
Hand protection
(3,815)
Body protection
(35,856)
Fall protection
(262)
Foot protection
(5,446)
Disposable clothing / Disposables
(736)
High visibility clothing
(8,442)
See Personal protective equipment
< Back
Rubix Categories
Protection, Safety & Hygiene
Personal protective equipment
Hand protection
General handling gloves
General handling glove
TEGERA 431 SYNTHETIC GLOVE CRF 6 XS
TEGERA 431 SYNTHETIC GLOVE CRF 6 XS
Synthetic glove TEGERA 431
References
tegera:
431-6
rubix:
386A0886
ean:
7340118322438
Technical specifications
Size
6
Main material
Nitrile
Technical sheet / Technical file
Product details
Technical specifications
Product details : TEGERA 431 SYNTHETIC GLOVE CRF 6 XS
TEGERA® 431, Cut resistant glove, nitrile, nitrile foam, palm-dipped, double-dipped, CRF® Technology, nylon, spandex, 13 gg, sandy finish, cut resistance level B, Cat. II, withstands contact heat up to 100°C, oil and grease resistant palm, for allround w
Technical specifications
Attributes
Size
6
Main material
Nitrile
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
8.53
excl. VAT
/
Each
£
10.24
incl. VAT
Usually arrives within 14 working days
Select variants (8)
Add to cart
Check our products from related categories
TEGERA 850 SYNTHETIC GLOVE 8 M
ANSELL 48-126 EDGE 4121A PU PALM COATED GLOVES BLK SIZE 6
TEGERA 888 LEATHER GLOVE 10 XL
POLYCO GH378 MATRIX LATEX PALM COATD GLOVES 3X42F GREY/BLK SIZE 10 PK1
TEGERA 8853 OIL GRIP 4111X GLOVES 8 M
ANSELL 27-806 ACTIVARMR 4221B NITRILE FULLY COATED GLOVES GRN SIZE 9
ANSELL 11-931 HYFLEX 4X42B NITRILE PU GRIPTECH GLOVES GRY/BLK SIZE 8
SHOWA TEMRES 282 THERMAL PROTECTION GLOVES BLUE 10/XL
TEGERA 931 TEXTILE GLOVE 11 2XL
TEGERA 873 SYNTHETIC GLOVE 8 M
TRAFFIGLOV TG1170 CUT 1 NYLON FLAT NITRILE RED 4131X GLOVES 8/M
TEGERA 8106T LEATHER GLOVE 12 3XL
TEGERA 8850R SYNTHETIC GLOVE OIL GRIP 9 L
SKYTEC SKG00002DF OREGON MTP NITRILE GLOVES BLUE 8/M
TRAFFIGLOV TG1050 NYLON LATEX CRINKLE RED 3131X GLOVES 11/2XL