Gloves
Size | 7 |
---|---|
Coating | nitrile |
Abrasion resistance level | 3 |
Size | 7 |
---|---|
Coating | nitrile |
Abrasion resistance level | 3 |
Main material | other |
Usage environment | oily or greasy |
Packaging | 12 pairs bag;12 bags carton |
Cuff style | knitwrist |
Length | 282 mm |
Colour | yellow |
Secondary colour | white |
Material | nitrile (coating);cotton jersey (liner);zinc diethyldithiocarbamate |
Usually arrives within 14 working days