Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,596)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,519)
Tools & Metrology
(26,450)
Protection, Safety & Hygiene
(57,436)
Equipment
(10,385)
Fasteners, Adhesives & Tapes
(19,089)
Maintenance & Repairs
(5,071)
Welding
(961)
New Products
Personal protective equipment
(47,816)
Hygiene
(1,329)
Environment and safety
(8,291)
See Protection, Safety & Hygiene
Head protection
(246)
Face and eye protection
(705)
Hearing protection
(267)
Respiratory protection
(489)
Hand protection
(3,815)
Body protection
(35,856)
Fall protection
(262)
Foot protection
(5,446)
Disposable clothing / Disposables
(730)
High visibility clothing
(8,442)
See Personal protective equipment
< Back
Rubix Categories
Protection, Safety & Hygiene
Personal protective equipment
Hand protection
General handling gloves
General handling glove
TEGERA 957 SYNTHETIC GLOVE 8 M
TEGERA 957 SYNTHETIC GLOVE 8 M
General handling glove Tegera
References
tegera:
957-8
rubix:
386A2326
ean:
7340118436272
Technical specifications
Size
8
Coating
Cotton
Abrasion resistance level
3
See all Specifications
Product details
Technical specifications
Product details : TEGERA 957 SYNTHETIC GLOVE 8 M
Technical specifications
Attributes
Size
8
Coating
Cotton
Abrasion resistance level
3
Main material
Polyurethane
Colour
Red
Secondary colour
White
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
10.87
excl. VAT
/
Each
£
13.04
incl. VAT
Usually arrives within 14 working days
Select variants (6)
Add to cart
Create PDF from product
Check our products from related categories
TEGERA 690 LEATHER GLOVE 11 2XL
TEGERA 671 LEATHER GLOVE 8 M
Portwest A310R8RS Flexo Grip Glove RedBk SIZE S
TEGERA 8802 SYNTHETIC GLOVE INFINITY 11 2XL
ANSELL 11-944 HYFLEX 3121A NITRILE COATED GLOVES BLK/WHT SIZE 9
ANSELL 11-800 HYFLEX 3131A ZONZ NITRILE GLOVES WHT/GRY SIZE 9
TEGERA 932 TEXTILE GLOVE 10 XL
ANSELL 11-920 HYFLEX 3131A NITRILE GRIPTECH GLOVES BLUE SIZE 6
TEGERA 43001 SYNTHETIC GLOVE CRF 6 XS
TEGERA 8853 OIL GRIP 4111X GLOVES 12 3XL
TEGERA 14 LEATHER GLOVE 9 L
ANSELL 48-102 HYFLEX 4121A PU PALM COATED GLOVES GRY SIZE 9
GISS 840025 G-PROOF WATER REPELLENT COWHIDE LEATHER GRAIN GLOVE S 10
TEGERA 8801 SYNTHETIC GLOVE INFINITY 9 L
ANSELL 48-701 EDGE 4342B PU PALM COATED GLOVES BLK/WHT SIZE 11