Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Personal protective equipment
(47,822)
Hygiene
(1,329)
Environment and safety
(8,292)
See Protection, Safety & Hygiene
Head protection
(246)
Face and eye protection
(705)
Hearing protection
(267)
Respiratory protection
(489)
Hand protection
(3,815)
Body protection
(35,856)
Fall protection
(262)
Foot protection
(5,446)
Disposable clothing / Disposables
(736)
High visibility clothing
(8,442)
See Personal protective equipment
< Back
Rubix Categories
Protection, Safety & Hygiene
Personal protective equipment
Hand protection
General handling gloves
General handling glove
TEGERA 8853R OIL GRIP 4111X GLOVES 8 M
TEGERA 8853R OIL GRIP 4111X GLOVES 8 M
General handling glove Tegera
References
tegera:
8853R-8
rubix:
389A3576
ean:
7340118489056
Technical specifications
Size
8
Coating
Nitrile
Main material
Polyester
See all Specifications
Product details
Technical specifications
Product details : TEGERA 8853R OIL GRIP 4111X GLOVES 8 M
Technical specifications
Attributes
Size
8
Coating
Nitrile
Main material
Polyester
Colour
Black
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
8.12
excl. VAT
/
Each
£
9.74
incl. VAT
Usually arrives within 14 working days
Select variants (7)
Add to cart
Create PDF from product
Check our products from related categories
TEGERA 777 SYNTHETIC GLOVE 11 2XL
General handling glove Ansell N230Y-8
TEGERA 888 LEATHER GLOVE 10 XL
POLYCO DFA DYFLEX AIR DYNEEMA GLOVES 2X42B TEAL/BLK SIZE 11 PK1
GISS 887678 G-NIT BLACK PLUS NITRILE FOAM 3/4 COAT GLOVE 4121X S6
TEGERA 932 TEXTILE GLOVE 6 XS
PROGARM 2707-KHA-09 GREEN G-TEK ARC GLOVES 9/L
TEGERA 43001 SYNTHETIC GLOVE CRF 10 XL
ANSELL 48-101 HYFLEX 4131A PU PALM COATED GLOVES BLK SIZE 10
TEGERA 931 TEXTILE GLOVE 11 2XL
POLYCO 80-MAT MATRIX DG PVC DOT PALM GLOVES 214XX GREY SIZE 7 PK1
POLYCO MTE MULTI-TASK E NITRILE PALM GLOVES 4141X RED/BLK SIZE 11 PK10
TEGERA 957 SYNTHETIC GLOVE 9 L
TEGERA 867 SYNTHETIC GLOVE 9 L
TEGERA 874 SYNTHETIC GLOVE 7 S