LOCTITE 2015110 PC7117 ANTI WEAR COAT 1KG

Loctite PC 7117

See technical informationSee documents
References
Loctite:7117
Rubix:255A2398
Manufacturer :2015110
brand logo
Technical specifications
Documents

Product details : LOCTITE 2015110 PC7117 ANTI WEAR COAT 1KG


LOCTITE PC 7117 is a 2-part, ceramic-filled, brushable, epoxy-based surface coating for metal parts. Ideal for protecting against fine particle abrasion or erosion. Long working life.
LOCTITE PC 7117 is a 2-part, ceramic-filled, brushable epoxy-based surface coating designed to protect parts from fine particle abrasion or erosion on metals (with or without chemical attack). It is designed for parts such as impellers, butterfly valves, pump housings, cyclones and lining tanks. It offers long working life with surfaces dry in 3.5 hours to leave a high gloss, low friction coating.

Strengths

Protects metals from fine particle abrasion.
Long working time.
Suitable for chemical attack applications.
Surface dry in 3.5 hours.

Technical specifications


Attributes
Weight1000 g
Drying time210 min
Colourblack
Show UNSPSC/ECL@SS
£ 153.40 excl. VAT
/ Each
£ 184.08 incl. VAT
  • Usually arrives within 14 working days