DEWALT DCGG571M1-GB 18V XR GREASEGUN + 1X4AH BATTERY CHARGER & KITBOX


XR Li-Ion Grease Gun

References
dewalt:DCGG571M1-GB
rubix:80136942

Product details : DEWALT DCGG571M1-GB 18V XR GREASEGUN + 1X4AH BATTERY CHARGER & KITBOX


• Performs routine lubrication up to twice as fast as a manual grease gun 690 bar (10,000 PSI) output pressure with a flow rate of 147g per minute • Delivers high pressure to clear clogged fittings • 1m hose for hard-to-reach fittings • Purge valve allows user to bleed excess air that can become trapped in pump valves, affecting the pressure and speed of application. Innovative pump filter screen on the unit helps to keep dirt from passing through the pump mechanism. • LED light helps to illuminate fittings that are difficult to locate • Includes shoulder strap for carrying the unit during applications that require climbing or manoeuvring around work site • Can be bulk-filled (suction or pump) or used with standard 400g grease cartridges

Strengths

Performs routine lubrication up to twice as fast as a manual grease gun
Delivers high pressure to clear clogged fittings
Purge valve allows user to bleed excess air that can become trapped in pump valves, affecting the pressure and speed of application
Innovative pump filter screen on the unit helps to keep dirt from passing through the pump mechanism
LED light helps to illuminate fittings that are difficult to locate
Includes shoulder strap for carrying the unit during applications that require climbing or manoeuvring around work site

Technical specifications


Attributes
Weight3.6 kg
Show UNSPSC/ECL@SS
£ 417.00 excl. VAT
/ Each
£ 500.40 incl. VAT
  • In stock: Next day delivery