Grey Cast Housing Bearing
Inner diameter | 35 mm |
---|---|
Width | 25.4 mm |
Logistics dimensions (L x W x H) | 147x145x58 mm |
---|---|
Logistic Weight | 1513 g |
Inner diameter | 35 mm |
Width | 25.4 mm |
Material | Cast Iron |
Fixation centre-to-centre distance | 129.7 mm |
Height | 128 mm |
Series | ESFTE200 |
Number of holes | 3 |
Outer diameter | 72 mm |
Usually arrives within 14 working days