Flange bearing housing SNR
Inner diameter | 60 mm |
---|---|
Width | 61.8 mm |
Logistics dimensions (L x W x H) | 217x200x74 mm |
---|---|
Logistic Weight | 4212 g |
Inner diameter | 60 mm |
Width | 61.8 mm |
Series | EXFCE200 |
Number of holes | 4 |
Outer diameter | 110 mm |
Usually arrives within 14 working days