Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Bearing technology
(57,281)
Linear technology
(933)
Drive & Conveyor technology
(1,218)
Belts and Chains
(29,861)
Couplings and connecting elements
(1,246)
Mechanical transmission sealing
(7,836)
Damping technology
(58)
Mechanical lubrication technology
(491)
See Mechanical Power Transmission
Spherical plain bearings / Plain bushes
(1,833)
Rolling bearings
(38,820)
Housing units / Bearing housings
(11,609)
Maintenance/accessory/service
(5,019)
See Bearing technology
< Back
Rubix Categories
Mechanical Power Transmission
Bearing technology
Housing units / Bearing housings
Bearing housings
Flange bearing housing
SNR FL207N HOUSING
SNR FL207N HOUSING
Flange bearing housing SNR
References
snr:
FL.207.N
rubix:
205A3719
ean:
3413529570164
Technical specifications
Inner diameter
35
mm
Width
48.4
mm
See all Specifications
Product details
Technical specifications
Product details : SNR FL207N HOUSING
Technical specifications
Attributes
Inner diameter
35
mm
Width
48.4
mm
Series
FL200
Number of holes
2
Outer diameter
51.1
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
10.15
excl. VAT
/
Each
£
12.18
incl. VAT
Usually arrives within 14 working days
Add to cart
Create PDF from product
Check our products from related categories
SNR 722510DA PLUMMER BLOCK
SNR FL216 HOUSING
REXNORD 63112 SQUARE FLANGE BEARING UNITS
SNR FS310 HOUSING
SNR SF212N HOUSING
SNR FLE203 HOUSING
SNR FL316 HOUSING
SNR FE210N HOUSING
SNR FS319 HOUSING
SNR EXFE210 BEARING UNIT
FAG F509-A-L FLANGED HOUSING 384386900000
SNR F315 HOUSING
SNR ESF207 BEARING UNIT
SNR 722517A PLUMMER BLOCK
SNR USFLE204 BEARING UNIT