3M 01927 PERFECT-IT WOOL BUFFING PAD WHITE 133MM PK2


Grinding Disc

References
3m:1927
rubix:80251800
manufacturer :7000028404
brand logo
brand logo
Technical specifications
Diameter231.775 mm

Product details : 3M 01927 PERFECT-IT WOOL BUFFING PAD WHITE 133MM PK2


Our 3M™ Green Corps™ Fibre Disc is designed for grinding door skins, MIG welds and other applications on metal, plastic or fiberglass. Offering an exceptionally fast cut and extreme durability and featuring our 3M™ Ceramic Abrasive Grain, these discs are available in a wide selection of sizes, grits and grades to maximize work efficiency – the right tool to complete the job. Our 3M™ Green Corps™ Fibre Disc are designed to hold up to a heavy workload and are ideally suited for such applications as grinding door skins, coating removal. Performance grinding discs are easily changeable for all types of uses Our 3M™ Green Corps™ Fibre Disc are designed to hold up to a heavy workload and are ideally suited for such applications as grinding door skins, coating removal, paint removal, gasket removal, rust and weld removal, general metal work, and clear coat applications on metal, plastic or fiberglass. These performance grinding discs are easily changeable with a rub and retainer nut design onto an appropriate grinding tool. 3M™ Green Corps™ Fibre Disc makes use of our 3M™ Ceramic Abrasive Grain, which offers exceptional durability and improved cutting efficiencies. The unique "stay sharp" crystalline structure of the ceramic grain continually generates fresh cutting edges on the surface of the workpiece, ensuring an exceptionally fast and sustained cut. The fast and uniform cutting action (PDF, 218.2 Kb) helps to increase productivity and throughput. Additionally, the grain can withstand medium to high pressure production environments, contributing to the abrasive's long service life.

Strengths

•3M™ Ceramic Abrasive Grain cuts fast, helping to increase productivity and throughout
Performance fibre grinding disc suited to grinding paint, rust, weld removal, and metal work
Easy attachment to the appropriate tool with hub and retainer nut providing a simple and quick replacement of worn discs
Resin bond withstands heat and stabilizes the disc under pressure and heat to increase productivity
Available in wide selection of sizes, grits, and grades to maximize each task

Technical specifications


Attributes
Diameter231.775 mm
Show UNSPSC/ECL@SS
£ 25.75 excl. VAT
/ Each
£ 30.90 incl. VAT
  • Usually arrives within 14 working days