Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Bore
(2,621)
Milling
(10,097)
Countersinking, chamfering, deburring
(461)
Drilling
(22,541)
Turning operation
(25,662)
Sawing
(542)
Thread-cutting
(9,582)
Stamping, knurling, broaching, rolling, engraving
(112)
Moulding equipment
(16)
Lubrication for machining
(27)
Semi-products
(67)
Machine-tool accessories
(6,144)
Electro-erosion equipment
(33)
Abrasives
(6,364)
See Machining, Cutting & Drilling
Files
(11)
Milling files
(321)
Agglomerated or vitrified abrasives
(1,461)
Applied abrasives
(3,533)
Brushes
(540)
Polishing and superfinishing
(482)
Abrasive powders
(1)
Tribological finishing
(8)
See Abrasives
< Back
Rubix Categories
Machining, Cutting & Drilling
Abrasives
Polishing and superfinishing
Polishing
Polishing disc
PFERD 41130115 POLIFLEX GRINDING DISC PFD 115X14X22.23MM CN150PUR-MH
PFERD 41130115 POLIFLEX GRINDING DISC PFD 115X14X22.23MM CN150PUR-MH
Polishing disc Pferd Tools
References
pferd tools:
41130115
rubix:
228A8607
ean:
4007220536360
Technical specifications
Diameter
115
mm
Reaming diameter
22.23
mm
See all Specifications
Product details
Technical specifications
Product details : PFERD 41130115 POLIFLEX GRINDING DISC PFD 115X14X22.23MM CN150PUR-MH
For fine face-down grinding on large surfaces.
•Priced per piece, order quantity 5 pieces
Technical specifications
Attributes
Diameter
115
mm
Reaming diameter
22.23
mm
Grain
150
Thickness
14
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
25.14
excl. VAT
/
Each
£
30.17
incl. VAT
Usually arrives within 14 working days
Add to cart
Create PDF from product
Check our products from related categories
PFERD TR15010-20FL 44271506 CLOTH RING TR 150 X 10 X 20 MM FL
3M 60363 FINESSE-IT FOAM BUFFING PAD 80MM
PFERD 41962020 POLIFLEX GRINDING DISC LI 16 X 4 X 2 MM P220
ROEBUCK L000401043 SISAL MOP 6 X 2 SECTION (1 INCH)
3M 50488 PERFECT-IT POLISHING PAD YEL CONVOLUTED 150MM
PFERD 41100112 POLIFLEX GRINDING DISC SC 30 X 6 X 6 MM P120
OSBORN 1487 COMPOSITION 1 BAR 1620320
PFERD TR10010-10ST 44271003 CLOTH RING TR 100 X 10 X 10 MM ST
3M 85099 FINESSE-IT KNIT II BUFFING PAD 3IN 11/16IN PILE HEIGHT
PFERD 41110408 POLIFLEX FINE GRINDING WHEEL SC 125X20X20MM CN80PUR-W
3M 65119 CLOTH BELT 777F 10 X 330MM P60 SINGLE
PFERD TR8010-10ST 44270802 CLOTH RING TR 80 X 10 X 10 MM ST
ROEBUCK PC1002 KIT METAL POLISHING HARD
PFERD 41130006 POLIFLEX GRINDING DISC PFD 115X14X22.23MM CN 60 PUR-W
PFERD TR12510-20TW 44271255 CLOTH RING TR 125 X 10 X 20 MM TW