Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Bore
(2,621)
Milling
(10,097)
Countersinking, chamfering, deburring
(461)
Drilling
(22,541)
Turning operation
(25,662)
Sawing
(542)
Thread-cutting
(9,582)
Stamping, knurling, broaching, rolling, engraving
(112)
Moulding equipment
(16)
Lubrication for machining
(27)
Semi-products
(67)
Machine-tool accessories
(6,144)
Electro-erosion equipment
(33)
Abrasives
(6,364)
See Machining, Cutting & Drilling
Files
(11)
Milling files
(321)
Agglomerated or vitrified abrasives
(1,461)
Applied abrasives
(3,533)
Brushes
(540)
Polishing and superfinishing
(482)
Abrasive powders
(1)
Tribological finishing
(8)
See Abrasives
< Back
Rubix Categories
Machining, Cutting & Drilling
Abrasives
Agglomerated or vitrified abrasives
Other Agglomerated or vitrified abrasives
Pencil grinding wheel
PFERD 31113258 MOUNTED POINT ZY 8 X 16 X 6 MM ADW 80 M5V STEEL
PFERD 31113258 MOUNTED POINT ZY 8 X 16 X 6 MM ADW 80 M5V STEEL
Grinding pin ZY 0816 6 ADW 80 M5V
References
pferd tools:
31113258
rubix:
228A8024
ean:
4007220095423
Technical specifications
Diameter
8
mm
Grain
80
Rod diameter
6
mm
Product details
Technical specifications
Product details : PFERD 31113258 MOUNTED POINT ZY 8 X 16 X 6 MM ADW 80 M5V STEEL
The cylindrical shape ZY is ideal for grinding bores, radii and contours.
Technical specifications
Attributes
Diameter
8
mm
Grain
80
Rod diameter
6
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
2.10
excl. VAT
/
Each
£
2.52
incl. VAT
Usually arrives within 14 working days
Add to cart
Create PDF from product
Check our products from related categories
PFERD 31137742 MOUNTED POINT ZY W231 32 X 40 X 6 MM ADW 24 L6B INOX
PFERD 31702270 MOUNTED POINT KU 3 X 3 MM AR 100 O5V STEEL EDGE
PFERD 31133276 MOUNTED POINT ZY W207 20X40X6MM AR 60 O5V STEEL EDGE
PFERD 31317278 MOUNTED POINT ZY W201 20X6X6MM AR 80 O5V STEEL EDGE
NORTON 66253053251 40X12X6MM 52 A46QB MOUNTED POINT
PFERD 31128273 MOUNTED POINT ZY 16 X 40 X 6 MM AR 30 O5V STEEL EDGE
ROEBUCK GHA15006PKM MOUNTED POINT A15 MEDIUM
PFERD 31704530 MOUNTED POINT KU 6 X 3 MM AWCO 60 J5V TOUGH
PFERD 31701270 MOUNTED POINT KU 3 X 6 MM AR 100 O5V STEEL EDGE
PFERD 31313254 MOUNTED POINT ZY 16 X 4 X 6 MM ADW 46 M5V STEEL
PFERD 31116274 MOUNTED POINT ZY W176 10X13X3MMAR 46 O5V STEEL EDGE
ROEBUCK GHW18506PKM MOUNTED POINT W185 MEDIUM 066064
PFERD 31127336 MOUNTED POINT ZY 16 X 32 X 6 MM AWCO 46 J5V TOUGH
PFERD 32216272 MOUNTED POINT KE 32 X 50 X 8 MM AR 24 O5V STEEL EDGE
ROEBUCK 868094 MOUNTED POINT ZY-CYLINDRICAL P100 3 X 6 X 3 MM