Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,596)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,519)
Tools & Metrology
(26,450)
Protection, Safety & Hygiene
(57,436)
Equipment
(10,385)
Fasteners, Adhesives & Tapes
(19,089)
Maintenance & Repairs
(5,071)
Welding
(961)
New Products
Bore
(2,621)
Milling
(10,097)
Countersinking, chamfering, deburring
(460)
Drilling
(22,517)
Turning operation
(25,662)
Sawing
(542)
Thread-cutting
(9,582)
Stamping, knurling, broaching, rolling, engraving
(112)
Moulding equipment
(16)
Lubrication for machining
(27)
Semi-products
(67)
Machine-tool accessories
(6,109)
Electro-erosion equipment
(33)
Abrasives
(6,357)
See Machining, Cutting & Drilling
Files
(11)
Milling files
(321)
Agglomerated or vitrified abrasives
(1,454)
Applied abrasives
(3,533)
Brushes
(540)
Polishing and superfinishing
(482)
Abrasive powders
(1)
Tribological finishing
(8)
See Abrasives
< Back
Rubix Categories
Machining, Cutting & Drilling
Abrasives
Agglomerated or vitrified abrasives
Other Agglomerated or vitrified abrasives
Pencil grinding wheel
PFERD 31137742 MOUNTED POINT ZY W231 32 X 40 X 6 MM ADW 24 L6B INOX
PFERD 31137742 MOUNTED POINT ZY W231 32 X 40 X 6 MM ADW 24 L6B INOX
Shaft-mounted grinding wheels ZY 3240 6 ADW 24 L 6 B
References
pferd tools:
31137742
rubix:
228A8159
ean:
4007220097793
Technical specifications
Diameter
32
mm
Grain
24
Rod diameter
6
mm
Product details
Technical specifications
Product details : PFERD 31137742 MOUNTED POINT ZY W231 32 X 40 X 6 MM ADW 24 L6B INOX
The cylindrical shape ZY is ideal for grinding bores, radii and contours.
•Priced per piece, order quantity 5 pieces
Technical specifications
Attributes
Diameter
32
mm
Grain
24
Rod diameter
6
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
4.60
excl. VAT
/
Each
£
5.52
incl. VAT
Usually arrives within 14 working days
Add to cart
Create PDF from product
Check our products from related categories
PFERD 32205273 MOUNTED POINT KE 20 X 20 X 6 MM AR 30 O5V STEEL EDGE
PFERD 31107276 MOUNTED POINT ZY W153 5X10X3MM AR 60 O5V STEEL EDGE
PFERD 31125258 MOUNTED POINT ZY W187 13 X 25 X 6 MM ADW 80 M5V STEEL
PFERD 31151273 MOUNTED POINT ZY W221 25X40X6MM AR 30 O5V STEEL EDGE
PFERD 31116230 MOUNTED POINT ZY W176 10 X 13 X 3 MM AWCO 80 J5V TOUGH
PFERD 31318613 MOUNTED POINT ZY 20 X 8 X 6 MM AN 30 N5B INOX EDGE
PFERD 31328860 MOUNTED POINT ZY W236 40 X 10 X 6 MM AWCO 60 J5V TOUGH
PFERD 35501613 MTD.POINT A 1 6 AN 30 N5B INOX EDGE
66253055223 W179 10X32MM 86A 60 OVS - 3MM SHANK
PFERD 32216272 MOUNTED POINT KE 32 X 50 X 8 MM AR 24 O5V STEEL EDGE
ROEBUCK GHB04403PKM MOUNTED POINT B44 MEDIUM
PFERD 32106274 MOUNTED POINT SP 8 X 16 X 3 MM AR 46 O5V STEEL EDGE
PFERD 32212276 MOUNTED POINT KE 20 X 40 X 6 MM AR 60 O5V STEEL EDGE
PFERD 31705345 MOUNTED POINT KU 8 X 3 MM AWCO 100 J5V TOUGH
PFERD 31124254 MOUNTED POINT ZY W186 13 X 20 X 6 MM ADW 46 M5V STEEL