Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Bore
(2,621)
Milling
(10,097)
Countersinking, chamfering, deburring
(461)
Drilling
(22,541)
Turning operation
(25,662)
Sawing
(542)
Thread-cutting
(9,582)
Stamping, knurling, broaching, rolling, engraving
(112)
Moulding equipment
(16)
Lubrication for machining
(27)
Semi-products
(67)
Machine-tool accessories
(6,144)
Electro-erosion equipment
(33)
Abrasives
(6,364)
See Machining, Cutting & Drilling
Files
(11)
Milling files
(321)
Agglomerated or vitrified abrasives
(1,461)
Applied abrasives
(3,533)
Brushes
(540)
Polishing and superfinishing
(482)
Abrasive powders
(1)
Tribological finishing
(8)
See Abrasives
< Back
Rubix Categories
Machining, Cutting & Drilling
Abrasives
Agglomerated or vitrified abrasives
Other Agglomerated or vitrified abrasives
Pencil grinding wheel
PFERD 31116274 MOUNTED POINT ZY W176 10X13X3MMAR 46 O5V STEEL EDGE
PFERD 31116274 MOUNTED POINT ZY W176 10X13X3MMAR 46 O5V STEEL EDGE
Pencil grinding wheel Pferd Tools
References
pferd tools:
31116274
rubix:
228A8046
ean:
4007220095720
Technical specifications
Diameter
10
mm
Grain
other
Rod diameter
3
mm
Product details
Technical specifications
Product details : PFERD 31116274 MOUNTED POINT ZY W176 10X13X3MMAR 46 O5V STEEL EDGE
The cylindrical shape ZY is ideal for grinding bores, radii and contours.
Technical specifications
Attributes
Diameter
10
mm
Grain
other
Rod diameter
3
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
2.19
excl. VAT
/
Each
£
2.63
incl. VAT
Usually arrives within 14 working days
Add to cart
Create PDF from product
Check our products from related categories
PFERD 31717278 MOUNTED POINT KU 13 X 3 MM AR 80 O5V STEEL EDGE
ROEBUCK GHB05303PKM MOUNTED POINT B53 MEDIUM
PFERD 31127338 MOUNTED POINT ZY 16 X 32 X 6 MM AWCO 60 J5V TOUGH
PFERD 31327274 MOUNTED POINT ZY W228 32X20X6MM AR 46 O5V STEEL EDGE
PFERD 31311256 MOUNTED POINT ZY W122 13 X 3 X 3 MM ADW 60 M5V STEEL
PFERD 31109256 MOUNTED POINT ZY W163 6 X 13 X 6 MM ADW 60 M5V STEEL
PFERD 31704540 MOUNTED POINT KU 6 X 3 MM AWCO 80 J5V TOUGH
PFERD 31118336 MOUNTED POINT ZY W177 10 X 20 X 6 MM AWCO 46 J5V TOUGH
PFERD 31121274 MOUNTED POINT ZY W185 13X13X6MM AR 46 O5V STEEL EDGE
PFERD 31705278 MOUNTED POINT KU 8 X 6 MM AR 80 O5V STEEL EDGE
PFERD 32201274 MOUNTED POINT KE 10 X 10 X 6 MM AR 46 O5V STEEL EDGE
PFERD 32211273 MOUNTED POINT KE 25 X 45 X 6 MM AR 30 O5V STEEL EDGE
PFERD 31118744 MOUNTED POINT ZY W177 10 X 20 X 6 MM ADW 46 L6B INOX
PFERD 31125278 MOUNTED POINT ZY W187 13X25X6MM AR 80 O5V STEEL EDGE
PFERD 31330408 MTD.POINT ZY 4020 6 CN 80 F10V ALU