PFERD 32206273 MOUNTED POINT KE 25 X 25 X 6 MM AR 30 O5V STEEL EDGE
Grinding pins Ke 2525 6 Ar 30 O 5V
See technical informationReferences
Pferd Tools:KE 2525 6 AR 30 O5V STEEL EDGE
Rubix:228A8377
Manufacturer :32206273
EAN:4007220102541

Product details : PFERD 32206273 MOUNTED POINT KE 25 X 25 X 6 MM AR 30 O5V STEEL EDGE
The conical shape with radius end KE is designed for a comfortable working position when smoothing out a ridge on a surface.
•Priced per piece, order quantity 10 pieces
•Priced per piece, order quantity 10 pieces
Grinding pins Ke 2525 6 Ar 30 O 5V
Technical specifications
Attributes
| Diameter | 25 mm |
|---|---|
| Rod diameter | 6 mm |
| Grain | 30 |
Show UNSPSC/ECL@SS
£ 4.22 excl. VAT
/ Each
£ 5.06 incl. VAT
- Usually arrives within 14 working days
