PFERD 31707256 MOUNTED POINT KU 16 X 6 MM ADW 60 M5V STEEL
Grinding pins Ku 16 6 Adw 60 M 5V
See technical informationReferences
Pferd Tools:KU 16 6 ADW 60 M5V STEEL
Rubix:228A8303
Manufacturer :31707256
EAN:4007220660140



Product details : PFERD 31707256 MOUNTED POINT KU 16 X 6 MM ADW 60 M5V STEEL
The ball shape KU is often used for contour grinding and backside deburring.
•Priced per piece, order quantity 10 pieces
•Priced per piece, order quantity 10 pieces
Grinding pins Ku 16 6 Adw 60 M 5V
Technical specifications
Attributes
| Diameter | 16 mm |
|---|---|
| Rod diameter | 6 mm |
| Grain | 60 |
Show UNSPSC/ECL@SS
£ 3.32 excl. VAT
/ Each
£ 3.98 incl. VAT
- Usually arrives within 14 working days
