PFERD 32104276 MOUNTED POINT SP 5 X 10 X 3 MM AR 60 O5V STEEL EDGE
Grinding pins Sp 0510 3 Ar 60 O 5V
See technical informationReferences
Pferd Tools:SP 0510 3 AR 60 O5V STEEL EDGE
Rubix:228A8339
Manufacturer :32104276
EAN:4007220101940

Product details : PFERD 32104276 MOUNTED POINT SP 5 X 10 X 3 MM AR 60 O5V STEEL EDGE
The pointed tree shape SP is excellent for machining small holes and bores.
•Priced per piece, order quantity 10 pieces
•Priced per piece, order quantity 10 pieces
Grinding pins Sp 0510 3 Ar 60 O 5V
Technical specifications
Attributes
| Diameter | 5 mm |
|---|---|
| Rod diameter | 3 mm |
| Grain | 60 |
Show UNSPSC/ECL@SS
£ 2.62 excl. VAT
/ Each
£ 3.14 incl. VAT
- Usually arrives within 14 working days
