PFERD 31110130 MOUNTED POINT ZY W163 6 X 13 X 3 MM AWCO 46 J5V TOUGH
Mounted points Zy 0613 3 Awco 46 J 5V
See technical informationReferences
Pferd Tools:31110130
Rubix:228A8007
EAN:4007220898468




Product details : PFERD 31110130 MOUNTED POINT ZY W163 6 X 13 X 3 MM AWCO 46 J5V TOUGH
The cylindrical shape ZY is ideal for grinding bores, radii and contours.
Mounted points Zy 0613 3 Awco 46 J 5V
Technical specifications
Attributes
| Diameter | 6 mm |
|---|---|
| Rod diameter | 3 mm |
| Grain | 46 |
Show UNSPSC/ECL@SS
£ 2.85 excl. VAT
/ Each
£ 3.42 incl. VAT
- Usually arrives within 14 working days
