PFERD 31120614 MOUNTED POINT ZY W179 10X32X6MM AN 46 N5B INOX EDGE
Grinding pin ZY 1032 6 AN 46 N 5B
See technical informationReferences
Pferd Tools:ZY 1032 6 AN 46 N5B INOX EDGE
Rubix:228A8066
Manufacturer :31120614
EAN:4007220096062




Product details : PFERD 31120614 MOUNTED POINT ZY W179 10X32X6MM AN 46 N5B INOX EDGE
The cylindrical shape ZY is ideal for grinding bores, radii and contours.
Technical specifications
Attributes
| Diameter | 10 mm |
|---|---|
| Rod diameter | 6 mm |
| Grain | 46 |
Show UNSPSC/ECL@SS
£ 3.05 excl. VAT
/ Each
£ 3.66 incl. VAT
- Usually arrives within 14 working days
