PFERD 31130253 MOUNTED POINT ZY W204 20 X 20 X 6 MM ADW 30 M5V STEEL
Grinding pins Zy 2020 6 Adw 30 M 5V
See technical informationReferences
Pferd Tools:ZY 2020 6 ADW 30 M5V STEEL
Rubix:228A8107
Manufacturer :31130253
EAN:4007220096895

Product details : PFERD 31130253 MOUNTED POINT ZY W204 20 X 20 X 6 MM ADW 30 M5V STEEL
The cylindrical shape ZY is ideal for grinding bores, radii and contours.
Grinding pins Zy 2020 6 Adw 30 M 5V
Technical specifications
Attributes
| Diameter | 20 mm |
|---|---|
| Rod diameter | 6 mm |
| Grain | 30 |
Show UNSPSC/ECL@SS
£ 2.87 excl. VAT
/ Each
£ 3.44 incl. VAT
- Usually arrives within 14 working days
