PFERD 32104545 MOUNTED POINT SP 6 X 13 X 3 MM AWCO 100 J5V TOUGH
Mounted points Sp 0613 3 Awco 100 J5V
See technical informationReferences
Pferd Tools:SP 0613 3 AWCO 100 J5V TOUGH
Rubix:228A8343
Manufacturer :32104545
EAN:4007220802670




Product details : PFERD 32104545 MOUNTED POINT SP 6 X 13 X 3 MM AWCO 100 J5V TOUGH
The pointed tree shape SP is excellent for machining small holes and bores.
Mounted points Sp 0613 3 Awco 100 J5V
Technical specifications
Attributes
| Diameter | 6 mm |
|---|---|
| Rod diameter | 3 mm |
| Grain | 100 |
Show UNSPSC/ECL@SS
£ 3.27 excl. VAT
/ Each
£ 3.92 incl. VAT
- Sold out
