PFERD 31122274 MOUNTED POINT ZY W185 13X13X3MM AR 46 O5V STEEL EDGE
Grinding pins Zy 1313 3 Ar 46 O 5V
See technical informationReferences
Pferd Tools:ZY 1313 3 AR 46 O5V STEEL EDGE
Rubix:228A8071
Manufacturer :31122274
EAN:4007220250860

Product details : PFERD 31122274 MOUNTED POINT ZY W185 13X13X3MM AR 46 O5V STEEL EDGE
The cylindrical shape ZY is ideal for grinding bores, radii and contours.
Grinding pins Zy 1313 3 Ar 46 O 5V
Technical specifications
Attributes
| Diameter | 13 mm |
|---|---|
| Rod diameter | 3 mm |
| Grain | 46 |
Show UNSPSC/ECL@SS
£ 2.26 excl. VAT
/ Each
£ 2.71 incl. VAT
- Usually arrives within 14 working days
