PFERD 31324276 MOUNTED POINT ZY 25 X 16 X 6 MM AR 60 O5V STEEL EDGE
Grinding pins Zy 2516 6 Ar 60 O 5V
See technical informationReferences
Pferd Tools:ZY 2516 6 AR 60 O5V STEEL EDGE
Rubix:228A8215
Manufacturer :31324276
EAN:4007220099513

Product details : PFERD 31324276 MOUNTED POINT ZY 25 X 16 X 6 MM AR 60 O5V STEEL EDGE
The cylindrical shape ZY is ideal for grinding bores, radii and contours.
Grinding pins Zy 2516 6 Ar 60 O 5V
Technical specifications
Attributes
| Diameter | 25 mm |
|---|---|
| Rod diameter | 6 mm |
| Grain | 60 |
Show UNSPSC/ECL@SS
£ 3.05 excl. VAT
/ Each
£ 3.66 incl. VAT
- Usually arrives within 14 working days
