PFERD 32207272 MOUNTED POINT KE 32 X 32 X 6 MM AR 24 O5V STEEL EDGE


Grinding wheels on rod KE 3232 6 AR 24 O 5 V

References
pferd tools:32207272
rubix:228A8381
ean:4007220102602
PFERD Mounted point KE 3232 6 AR 24 O 5 V
brand logo
Technical specifications
Diameter32 mm
Grain24
Rod diameter6 mm

Product details : PFERD 32207272 MOUNTED POINT KE 32 X 32 X 6 MM AR 24 O5V STEEL EDGE


The conical shape with radius end KE is designed for a comfortable working position when smoothing out a ridge on a surface.
•Priced per piece, order quantity 5 pieces

Strengths

High removal efficiency and reduced grinding times that allow for a reduction in labour costs. M hardness is ranked among the binders providing a great ease of grinding. High geometric stability, constant quality and severe dimensional tolerances.

Applications

Machining of steel surface states.

Technical specifications


Attributes
Diameter32 mm
Grain24
Rod diameter6 mm
Show UNSPSC/ECL@SS
£ 4.74 excl. VAT
/ Each
£ 5.69 incl. VAT
  • Usually arrives within 14 working days