PFERD 32210258 MOUNTED POINT KE 16 X 45 X 6 MM ADW 80 M5V STEEL
Mounted points Ke 1645 6 Adw 80 M 5V
See technical informationReferences
Pferd Tools:KE 1645 6 ADW 80 M5V STEEL
Rubix:228A8396
Manufacturer :32210258
EAN:4007220660300



Product details : PFERD 32210258 MOUNTED POINT KE 16 X 45 X 6 MM ADW 80 M5V STEEL
The conical shape with radius end KE is designed for a comfortable working position during surface grinding and grinding of chamfers.
•Priced per piece, order quantity 10 pieces
•Priced per piece, order quantity 10 pieces
Mounted points Ke 1645 6 Adw 80 M 5V
Technical specifications
Attributes
| Diameter | 16 mm |
|---|---|
| Rod diameter | 6 mm |
| Grain | 80 |
Show UNSPSC/ECL@SS
£ 5.02 excl. VAT
/ Each
£ 6.02 incl. VAT
- Usually arrives within 14 working days
