PFERD 31133260 MOUNTED POINT ZY W207 20 X 40 X 6 MM AWCO 46 J5V TOUGH
Grinding points Zy 2040 6 Awco 46 J 5V
See technical informationReferences
Pferd Tools:ZY 2040 6 AWCO 46 J5V TOUGH
Rubix:228A8129
Manufacturer :31133260
EAN:4007220898604

Product details : PFERD 31133260 MOUNTED POINT ZY W207 20 X 40 X 6 MM AWCO 46 J5V TOUGH
The cylindrical shape ZY is ideal for grinding bores, radii and contours.
Grinding points Zy 2040 6 Awco 46 J 5V
Technical specifications
Attributes
| Diameter | 20 mm |
|---|---|
| Rod diameter | 6 mm |
| Grain | 46 |
Show UNSPSC/ECL@SS
£ 4.62 excl. VAT
/ Each
£ 5.54 incl. VAT
- Usually arrives within 14 working days
