PFERD 31131746 MOUNTED POINT ZY W205 20 X 25 X 6 MM ADW 60 L6B INOX
Mounted points Zy 2025 6 Adw 60 L 6B
See technical informationReferences
Pferd Tools:ZY 2025 6 ADW 60 L6B INOX
Rubix:228A8121
Manufacturer :31131746
EAN:4007220346914




Product details : PFERD 31131746 MOUNTED POINT ZY W205 20 X 25 X 6 MM ADW 60 L6B INOX
The cylindrical shape ZY is ideal for grinding bores, radii and contours.
Mounted points Zy 2025 6 Adw 60 L 6B
Technical specifications
Attributes
| Diameter | 20 mm |
|---|---|
| Rod diameter | 6 mm |
| Grain | 60 |
Show UNSPSC/ECL@SS
£ 2.91 excl. VAT
/ Each
£ 3.49 incl. VAT
- Usually arrives within 14 working days
