SPARTEX HEX SKT SET SCR W/DOG POINT A4 10X10 SW54029410 10
Grub screws with hexagon socket and cup point
See technical informationReferences
Spartex:VSTHCC10X10EFA4
Rubix:265A4544
Manufacturer :4029410 10
EAN:4043377076274


Technical specifications
| Threading diameter | 10 mm |
|---|---|
| Length | 10 mm |
| Material/finishing | Stainless Steel A4 |
Product details : SPARTEX HEX SKT SET SCR W/DOG POINT A4 10X10 SW54029410 10
Hexagon socket set screws with dog point A4 10X10 sw5
Technical specifications
Attributes
| Threading diameter | 10 mm |
|---|---|
| Length | 10 mm |
| Material/finishing | Stainless Steel A4 |
| Standard | DIN 916 / ISO 4029 |
| Type of imprint | hexagonal socket |
| Thread surface | total |
| Quality Grade | A4 |
| Type of threading | metric |
| Type | cup end |
Show UNSPSC/ECL@SS
£ 11.40 excl. VAT
/ 200 pieces
£ 13.68 incl. VAT
- Usually arrives within 14 working days
Threading diameter
10 mm
Length
10 mm