Set screw
Filter Options
CATEGORIES
set screw (1444)
Brand
rubix-uk
(9)
spartex
(1435)
12 Product(s) with 1,444 variant(s):
SPARTEX HEX SKT SET SCR W/FLAT POINT A2 6X10 SW3402626 10
- Superseded Ref:881346
- spartex:VSTHCPL6X10EFA2ISO
- rubix:265A4777
- manufacturer :402626 10
- ean:4043377068880
- In stock: Next day delivery
- Threading diameter:6 mm
- Length:10 mm
- Material/finishing:Stainless Steel A2
£ 2.32 excl. VAT
/ 200 pieces
SPARTEX VSTHCPT5X10EFA2 HEX GRUB SCREW/CONE POINT A2 5X10 SW25
- Superseded Ref:STHC5X10BTPNTOA2
- spartex:VSTHCPT5X10EFA2
- rubix:265A4837
- manufacturer :402725 10
- ean:4043377071118
- In stock: Next day delivery
- Threading diameter:5 mm
- Length:10 mm
- Material/finishing:Stainless Steel A2
£ 5.30 excl. VAT
/ 500 pieces
SPARTEX HEX SKT SET SCR W/DOG POINT A2 8X10 SW4402928 10
- Superseded Ref:STHC8X10BTCUVA2
- spartex:VSTHCC8X10EFA2ISO
- rubix:265A4649
- manufacturer :402928 10
- ean:4043377076120
- Usually arrives within 14 working days
- Threading diameter:8 mm
- Length:10 mm
- Material/finishing:Stainless Steel A2
£ 3.68 excl. VAT
/ 200 pieces
SPARTEX HEX SKT SET SCR W/DOG POINT A2 4X8 SW2 402824 8
- spartex:VSTHCT4X8EFA2
- rubix:268A9160
- manufacturer :402824 8
- ean:4043377073433
- Usually arrives within 14 working days
- Threading diameter:4 mm
- Length:8 mm
- Material/finishing:Stainless Steel A2
£ 3.50 excl. VAT
/ 500 pieces
M6 X 6 SKT SET PLAIN CUP POINT A2 PK 50
- rubix-uk:M6X6SKTSETPCP-A2/50
- rubix:80366763
- In stock: Next day delivery
- Threading diameter:6 mm
- Length:6 mm
- Material/finishing:Steel
£ 2.85 excl. VAT
/ Each
M6 X 20 SOCKET SET PLAIN CUP POINT PACK OF 50
- rubix-uk:M6X20SKTSETPCP/50
- rubix:8847045
- In stock: Next day delivery
- Threading diameter:6 mm
- Length:20 mm
- Material/finishing:Steel
£ 11.40 excl. VAT
/ Each
SPARTEX SLOTTED SET SCR W/FLAT POINT A2 6X16055126 16
- spartex:VSTFP6X16EFA2
- rubix:265A4489
- manufacturer :055126 16
- ean:4043377041593
- In stock: Next day delivery
- Threading diameter:6 mm
- Length:16 mm
- Material/finishing:Stainless Steel A1
£ 18.80 excl. VAT
/ 200 pieces
SPARTEX SLOTTED SET SCR W/CONE POINT A2 10X20 0553210 20
- spartex:VSTFPT10X20EFA2
- rubix:268A7867
- manufacturer :0553210 20
- ean:4043377042620
- In stock: Next day delivery
- Threading diameter:10 mm
- Length:20 mm
- Material/finishing:Stainless Steel A2
£ 13.43 excl. VAT
/ 50 pieces
SPARTEX VST2D6X16EFA2-THREADED STUDS 2D A2 6X16
- spartex:VST2D6X16EFA2
- rubix:264A9748
- manufacturer :083526 16
- ean:4043377055071
- In stock: Next day delivery
- Threading diameter:6 mm
- Length:16 mm
- Material/finishing:Stainless Steel A2
£ 62.92 excl. VAT
/ 200 pieces
SPARTEX SLOTTED HDLESS SCR W/CHAMFERED END A1 5X10 042725 10
- spartex:VSTFPL5X10EFA1
- rubix:268A7812
- manufacturer :042725 10
- ean:4043377031815
- Usually arrives within 14 working days
- Threading diameter:5 mm
- Length:10 mm
- Material/finishing:Stainless Steel A1
£ 21.00 excl. VAT
/ 200 pieces
SPARTEX SLOTTED SET SCR W/LONG DOG POINT A1 3X5 041723 5
- spartex:VSTFT3X5EFA1
- rubix:268A8048
- manufacturer :041723 5
- ean:4043377030375
- Usually arrives within 14 working days
- Threading diameter:3 mm
- Length:5 mm
- Material/finishing:Stainless Steel A1
£ 19.50 excl. VAT
/ 200 pieces
M12 X 50 HEX SET 8.8 BZP PK 50
- rubix-uk:12M50HTSOZ/B50
- rubix:8848980
- In stock: Next day delivery
- Threading diameter:12 mm
- Length:50 mm
- Material/finishing:Steel Zinc Plated
£ 43.50 excl. VAT
/ Each













