SPARTEX HEX SKT SET SCR W/DOG POINT A2 10X6 SW5 4029210 6
Grub screws with hexagon socket and cup point
See technical informationReferences
Spartex:VSTHCC10X6EFA2
Rubix:268A8164
Manufacturer :4029210 6
EAN:4043377356468


Technical specifications
| Threading diameter | 10 mm |
|---|---|
| Length | 6 mm |
| Material/finishing | stainless steel a2 |
Product details : SPARTEX HEX SKT SET SCR W/DOG POINT A2 10X6 SW5 4029210 6
Hexagon socket set screws with dog point A2 10X6 sw5
Technical specifications
Attributes
| Threading diameter | 10 mm |
|---|---|
| Length | 6 mm |
| Material/finishing | stainless steel a2 |
| Standard | din 916 / iso 4029 |
| Type of imprint | hexagonal socket |
| Thread surface | total |
| Quality Grade | a2 |
| Type of threading | metric |
| Type | cup end |
Show UNSPSC/ECL@SS
£ 22.72 excl. VAT
/ 200 pieces
£ 27.26 incl. VAT
- Usually arrives within 14 working days
Threading diameter
10 mm
Length
6 mm