SPARTEX HEX SKT SET SCR W/DOG POINT A4 12X55 SW6 4029412 55
Grub screws with hexagon socket and cup point
See technical informationReferences
Spartex:VSTHCC12X55EFA4
Rubix:268A8185
Manufacturer :4029412 55
EAN:4043377356864


Technical specifications
| Threading diameter | 12 mm |
|---|---|
| Length | 55 mm |
| Material/finishing | stainless steel a4 |
Product details : SPARTEX HEX SKT SET SCR W/DOG POINT A4 12X55 SW6 4029412 55
Hexagon socket set screws with dog point A4 12X55 sw6
Technical specifications
Attributes
| Threading diameter | 12 mm |
|---|---|
| Length | 55 mm |
| Material/finishing | stainless steel a4 |
| Standard | din 916 / iso 4029 |
| Type of imprint | hexagonal socket |
| Thread surface | total |
| Quality Grade | a4 |
| Type of threading | metric |
| Type | cup end |
Show UNSPSC/ECL@SS
£ 61.22 excl. VAT
/ 100 pieces
£ 73.46 incl. VAT
- Usually arrives within 14 working days
Threading diameter
12 mm
Length
55 mm