SPARTEX HEX SKT SET SCR W/DOG POINT A2 6X10 SW3402926 10
Grub screws with hexagon socket and cup point
See technical informationReferences
Superseded Ref:STHC6X10BTCUVA2
Spartex:VSTHCC6X10EFA2ISO
Rubix:265A4635
Manufacturer :402926 10
EAN:4043377075970


Technical specifications
| Threading diameter | 6 mm |
|---|---|
| Length | 10 mm |
| Material/finishing | Stainless Steel A2 |
Product details : SPARTEX HEX SKT SET SCR W/DOG POINT A2 6X10 SW3402926 10
Hexagon socket set screws with dog point A2 6X10 sw3
Technical specifications
Attributes
| Threading diameter | 6 mm |
|---|---|
| Length | 10 mm |
| Material/finishing | Stainless Steel A2 |
| Standard | DIN 916 / ISO 4029 |
| Type of imprint | hexagonal socket |
| Thread surface | total |
| Quality Grade | A2 |
| Type of threading | metric |
| Type | cup end |
Show UNSPSC/ECL@SS
£ 2.38 excl. VAT
/ 200 pieces
£ 2.86 incl. VAT
- Usually arrives within 14 working days
Threading diameter
6 mm
Length
10 mm