SPARTEX HEX SKT SET SCR W/DOG POINT A4 6X35 SW3 402946 35
Grub screws with hexagon socket and cup point
See technical informationReferences
Spartex:VSTHCC6X35EFA4
Rubix:268A8339
Manufacturer :402946 35
EAN:4043377077165


Technical specifications
| Threading diameter | 6 mm |
|---|---|
| Length | 35 mm |
| Material/finishing | Stainless Steel A4 |
Product details : SPARTEX HEX SKT SET SCR W/DOG POINT A4 6X35 SW3 402946 35
Hexagon socket set screws with dog point A4 6X35 sw3
Technical specifications
Attributes
| Threading diameter | 6 mm |
|---|---|
| Length | 35 mm |
| Material/finishing | Stainless Steel A4 |
| Standard | DIN 916 / ISO 4029 |
| Type of imprint | hexagonal socket |
| Thread surface | total |
| Quality Grade | A4 |
| Type of threading | metric |
| Type | cup end |
Show UNSPSC/ECL@SS
£ 15.70 excl. VAT
/ 200 pieces
£ 18.84 incl. VAT
- Usually arrives within 14 working days
Threading diameter
6 mm
Length
35 mm