SPARTEX HEX SKT SET SCR W/FLAT POINT A4 10X60 SW5 4026410 60
Grub screws with hexagon socket and flat tip
See technical informationReferences
Spartex:VSTHCPL10X60EFA4
Rubix:268A8405
Manufacturer :4026410 60
EAN:4043377069290


Technical specifications
| Threading diameter | 10 mm |
|---|---|
| Length | 60 mm |
| Material/finishing | stainless steel a4 |
Product details : SPARTEX HEX SKT SET SCR W/FLAT POINT A4 10X60 SW5 4026410 60
Hexagon socket set screws with flat point A4 10X60 sw5
Technical specifications
Attributes
| Threading diameter | 10 mm |
|---|---|
| Length | 60 mm |
| Material/finishing | stainless steel a4 |
| Standard | din 913 / iso 4026 |
| Type of imprint | hexagonal socket |
| Thread surface | total |
| Quality Grade | a4 |
| Type of threading | metric |
| Type | tapered end |
Show UNSPSC/ECL@SS
£ 40.40 excl. VAT
/ 100 pieces
£ 48.48 incl. VAT
- Usually arrives within 14 working days
Threading diameter
10 mm
Length
60 mm