SPARTEX HEX SKT SET SCR W/FLAT POINT A2 10X90 SW5 4026210 90
Grub screws with hexagon socket and flat tip
See technical informationReferences
Spartex:VSTHCPL10X90EFA2
Rubix:268A8414
Manufacturer :4026210 90
EAN:4043377067876


Technical specifications
| Threading diameter | 10 mm |
|---|---|
| Length | 90 mm |
| Material/finishing | Stainless Steel A2 |
Product details : SPARTEX HEX SKT SET SCR W/FLAT POINT A2 10X90 SW5 4026210 90
Hexagon socket set screws with flat point A2 10X90 sw5
Technical specifications
Attributes
| Threading diameter | 10 mm |
|---|---|
| Length | 90 mm |
| Material/finishing | Stainless Steel A2 |
| Standard | DIN 913 / ISO 4026 |
| Type of imprint | hexagonal socket |
| Thread surface | total |
| Quality Grade | A2 |
| Type of threading | metric |
| Type | tapered end |
Show UNSPSC/ECL@SS
£ 60.94 excl. VAT
/ 100 pieces
£ 73.13 incl. VAT
- Usually arrives within 14 working days
Threading diameter
10 mm
Length
90 mm