SPARTEX HEX SKT SET SCR W/FLAT POINT A4 4X35 SW2 402644 35
Grub screws with hexagon socket and flat tip
See technical informationReferences
Spartex:VSTHCPL4X35EFA4
Rubix:268A8529
Manufacturer :402644 35
EAN:4043377354211


Technical specifications
| Threading diameter | 4 mm |
|---|---|
| Length | 35 mm |
| Material/finishing | stainless steel a4 |
Product details : SPARTEX HEX SKT SET SCR W/FLAT POINT A4 4X35 SW2 402644 35
Hexagon socket set screws with flat point A4 4X35 sw2
Technical specifications
Attributes
| Threading diameter | 4 mm |
|---|---|
| Length | 35 mm |
| Material/finishing | stainless steel a4 |
| Standard | din 913 / iso 4026 |
| Type of imprint | hexagonal socket |
| Thread surface | total |
| Quality Grade | a4 |
| Type of threading | metric |
| Type | tapered end |
Show UNSPSC/ECL@SS
£ 18.04 excl. VAT
/ 200 pieces
£ 21.65 incl. VAT
- Usually arrives within 14 working days
Threading diameter
4 mm
Length
35 mm