GUHRING 05510 009.920 RATIO DRILL/COOLING SOLID CARBIDE 9.920MM
Guhring Carbide drill
See technical informationReferences
Gühring:05510 009.920
Rubix:222A3412




Technical specifications
| Drilling diameter | 9.92 mm |
|---|---|
| Total length | 89 mm |
| Length of cut | 47 mm |
Product details : GUHRING 05510 009.920 RATIO DRILL/COOLING SOLID CARBIDE 9.920MM
Guhring Number 5510
3xD Cylindrical shank
Solid Carbide Oil feed drill
Futura coated ideally suited for drilling of most ferrous and non-ferrous materials
From 3-20mm Diameter
Solid carbide jobber drill, SuperLine, 3 x D, shank according to DIN 6535-HA, with internal cooling
With twisted internal cooling through the bar. Twisted internal cooling. The coolant directly accesses the blades and flushes the chips out of the hole.
Design: Right cutting, with special grinding. Normal angle of rake, core thickness thicker than normal and without core gradient. The drill has a very good self-centring behaviour and produces short chips, even from long-chipping materials.
Application: For accurate holes with narrow Ø tolerances and good surfaces. Versatile jobber drill for drilling holes up to 3 x D with highest cutting values. Particularly suitable for long and short-chipping materials such as GGS and ADI, casting materials, grey cast iron, nodular graphite iron and malleable cast iron, high alloy AlSi alloys and alloy steels up to 1200 N/mm² in strength.
With twisted internal cooling through the bar. Twisted internal cooling. The coolant directly accesses the blades and flushes the chips out of the hole.
Technical specifications
Attributes
| Drilling diameter | 9.92 mm |
|---|---|
| Total length | 89 mm |
| Length of cut | 47 mm |
| Shank type | cylindrical |
| Din standard | din 6537 / din 6537 k |
| Coating | nano firex |
| Tolerance | m7 |
| Ratio of diameter to length of drill hole | 9,92/89 mm |
| Angle of helix | 140 ° |
| Tail | straight |
| Internal cooling | yes |
| Direction of cutting | right |
| Machining material | steel;stainless steel;cast iron;aluminium;titanium alloys;hardened steel |
| Tip angle | 140 ° |
| Tail diameter | 10 mm |
Show UNSPSC/ECL@SS
£ 96.98 excl. VAT
/ Each
£ 116.38 incl. VAT
- Usually arrives within 14 working days