Solid Carbide End Mill
Drilling diameter | 20 mm |
---|---|
Total length | 114 mm |
Length of cut | 60 mm |
Drilling diameter | 20 mm |
---|---|
Total length | 114 mm |
Length of cut | 60 mm |
Angle of helix | 36.5 ° |
Tolerance | h10 |
Tail diameter | 20 mm |
Coating | PVD AlCrN |
Tail | Cylindrical |
Machining material | Steel;Stainless Steel;Cast Iron;Non-Ferrous Metals;Alloy |
Internal cooling | No |
Usually arrives within 14 working days