Guided Cylinder
Cylinder diameter | 20 mm |
---|---|
Cylinder stroke | 200 mm |
Type | Dual Rod Cylinder |
Logistics dimensions (L x W x H) | 25x294x64 mm |
---|---|
Logistic Weight | 1079 g |
Cylinder diameter | 20 mm |
Cylinder stroke | 200 mm |
Type | Dual Rod Cylinder |
Min. temperature | -10 °C |
Max. temperature | 60 °C |
Delivery usually within ( 4 ) days